Shop All Cable Sleeves
Techflex
Dura Race 3", Black Fastens to Carpets
Mfr # DRN3.00BK
Zoro # G0291282
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bulk Spool 150'
- Wall Thickness Max .012"
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DRN3.00BK
- Zoro # G0291282
- Country of Origin United States
- Category Cable Sleeves
Details
Color | Black |
Item | Dura Race 3",Black Fastens to Carpets |
Bulk Spool | 150' |
Wall Thickness Max | .012" |
Shop Spool | 25' |
Description
Dura Race 3 In.,Black Fastens to Carpets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- WHITE-RODGERS Contactor (120-902)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250C)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft - Black (BS-XO-300-25BP-BK)
- Techflex Cable Sleeves