Shop All Cable Sleeves
Techflex
Dura Braid 7/8", Black Nylon Sleeving
Mfr # DBN0.88BK
Zoro # G0290941
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7/8"
- Bulk Spool 100'
- Wall Thickness Max .064"
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DBN0.88BK
- Zoro # G0290941
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/8" |
Details
Color | Black |
Item | Dura Braid 7/8", Black Nylon Sleeving |
Bulk Spool | 100' |
Wall Thickness Max | .064" |
Shop Spool | 50' |
Description
Dura Braid 7/8 In., Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- POLARIS Insulated Multitap Connector, 2.47 In. L (IT-350B)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- Techflex Cable Sleeves