Shop All Cable Sleeves
Techflex
Dura Braid 2-3/16", Black Nylon Sleeving
Mfr # DBN2.19BK
Zoro # G0291221
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2 3/16"
- Shop Spool 50'
- Wall Thickness Max .064"
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DBN2.19BK
- Zoro # G0291221
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2 3/16" |
Details
Color | Black |
Item | Dura Braid 2-3/16", Black Nylon Sleeving |
Shop Spool | 50' |
Wall Thickness Max | .064" |
Bulk Spool | 100' |
Description
Dura Braid 2-3/16 In., Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24D)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- TECHFLEX Nomex Braided Sleeving, 1/2", Green (NXN0.50GN)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- Techflex Cable Sleeves