Shop All Cable Sleeves
Techflex
Dura Braid 1" Black Nylon Sleeving
Mfr # DBN1.00BK
Zoro # G0291258
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1"
- Shop Spool 50'
- Wall Thickness Max .064"
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # DBN1.00BK
- Zoro # G0291258
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black |
Item | Dura Braid 1" Black Nylon Sleeving |
Shop Spool | 50' |
Wall Thickness Max | .064" |
Bulk Spool | 100' |
Description
Dura Braid 1 In. Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 40A (DPC-402120)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- LUTRON Receptacles, USB, Tamper-Resistant, Biscuit (SCR-15-UBTR-BI)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Gray (BS-J-SCW-100-100-GY)
- Techflex Cable Sleeves