Shop All Cable Sleeves
Techflex
Dura Braid 1-1/2", Black Nylon Sleeving
Mfr # DBN1.50BK
Zoro # G0291273
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 1 1/2"
- Shop Spool 50'
- Bulk Spool 100'
- Wall Thickness Max .064"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DBN1.50BK
- Zoro # G0291273
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Black |
Item | Dura Braid 1-1/2", Black Nylon Sleeving |
Shop Spool | 50' |
Bulk Spool | 100' |
Wall Thickness Max | .064" |
Description
Dura Braid 1-1/2 In., Black Nylon Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Cushion, PK25 (COL2413Z1)
- MERSEN UL Class Fuse, J Class, Very Fast Acting, 20A, 600V AC, Non-Indicating (HSJ20)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- TECHFLEX Braided Sleeving, 0.500" In., 10 ft., Black (F6N0.50BK10)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- Techflex Cable Sleeves