Shop All Cable Sleeves
Techflex
Clean Cut FR 3/8", Black, White Tracer
Mfr # CCF0.38TB
Zoro # G0290549
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 3/8"
- Lbs / 100' 0.74
- Bulk Spool 500'
- Expansion Min 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCF0.38TB
- Zoro # G0290549
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 3/8" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 3/8",Black,White Tracer |
Lbs / 100' | 0.74 |
Bulk Spool | 500' |
Expansion Min | 3/16" |
Expansion Max | 5/8" |
Shop Spool | 100' |
Description
Clean Cut FR 3/8 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.8to 4InWC (ADPS-05-2-N)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- GARDNER BENDER Wrap Spiral 4Ft 3/8 Id Clear (FSP-AST2)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 50ft- Taupe (BS-WI-0188-50-TP)
- Techflex Cable Sleeves