Shop All Cable Sleeves
Techflex
Clean Cut FR 3/4", Black, White Tracer
Mfr # CCF0.75TB
Zoro # G0290628
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 3/4"
- Expansion Min 5/8"
- Shop Spool 75'
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CCF0.75TB
- Zoro # G0290628
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 3/4",Black,White Tracer |
Expansion Min | 5/8" |
Shop Spool | 75' |
Bulk Spool | 250' |
Expansion Max | 1" |
Lbs / 100' | 1.11 |
Description
Clean Cut FR 3/4 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/2In (PLG-150)
- ALLEN BRADLEY BOX OF 3 TERMINAL LUGS CONTACTOR PARTS AND ACCESSORY, 3PK (100-ETL370B)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-25-BK)
- Techflex Cable Sleeves