Shop All Cable Sleeves
Techflex
Clean Cut FR 1/8", Black, White Tracer
Mfr # CCF0.13TB
Zoro # G0290567
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1/8"
- Expansion Max 1/4"
- Expansion Min 1/8"
- Shop Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCF0.13TB
- Zoro # G0290567
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1/8" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 1/8",Black,White Tracer |
Expansion Max | 1/4" |
Expansion Min | 1/8" |
Shop Spool | 100' |
Bulk Spool | 1,000' |
Description
Clean Cut FR 1/8 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-30)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- Techflex Cable Sleeves