Shop All Cable Sleeves
Techflex
Clean Cut FR 1/4", Black, White Tracer
Mfr # CCF0.25TB
Zoro # G0290451
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1/4"
- Expansion Max 7/16"
- Expansion Min 5/32"
- Bulk Spool 1,000'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCF0.25TB
- Zoro # G0290451
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1/4" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 1/4",Black,White Tracer |
Expansion Max | 7/16" |
Expansion Min | 5/32" |
Bulk Spool | 1,000' |
Shop Spool | 100' |
Lbs / 100' | 0.46 |
Description
Clean Cut FR 1/4 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Sleeving, 1.250 In., 10 ft., Black (DFN1.25BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- Techflex Cable Sleeves