Shop All Cable Sleeves
Techflex
Clean Cut FR 1/2", Black, White Tracer
Mfr # CCF0.50TB
Zoro # G0290512
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1/2"
- Expansion Min 1/4"
- Bulk Spool 500'
- Expansion Max 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCF0.50TB
- Zoro # G0290512
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 1/2",Black,White Tracer |
Expansion Min | 1/4" |
Bulk Spool | 500' |
Expansion Max | 3/4" |
Shop Spool | 100' |
Lbs / 100' | 0.82 |
Description
Clean Cut FR 1/2 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- Techflex Cable Sleeves