Shop All Cable Sleeves
Techflex
Clean Cut FR 1", Black, White Tracer
Mfr # CCF1.00TB
Zoro # G0290707
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1"
- Expansion Min 3/4"
- Bulk Spool 250'
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCF1.00TB
- Zoro # G0290707
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 1",Black,White Tracer |
Expansion Min | 3/4" |
Bulk Spool | 250' |
Shop Spool | 50' |
Lbs / 100' | 1.24 |
Expansion Max | 1 3/16" |
Description
Clean Cut FR 1 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange (HS367-S10-ORANGE)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX SleevIng, 1.000 In., 50 ft. L, Silver (TTN1.00SV50)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- TECHFLEX Fireflex Firesleeve Aero, 2" (FIA2.00RD4)
- Techflex Cable Sleeves