Shop All Cable Sleeves
Techflex
Clean Cut FR 1-1/4", Black, White Tracer
Mfr # CCF1.25TB
Zoro # G0290670
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1 1/4"
- Lbs / 100' 1.56
- Bulk Spool 250'
- Expansion Min 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCF1.25TB
- Zoro # G0290670
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 1-1/4",Black,White Tracer |
Lbs / 100' | 1.56 |
Bulk Spool | 250' |
Expansion Min | 1" |
Expansion Max | 1 1/2" |
Shop Spool | 50' |
Description
Clean Cut FR 1-1/4 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Nomex Braided Sleeving, 1/2", Green (NXN0.50GN)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- Techflex Cable Sleeves