Shop All Cable Sleeves
Techflex
Clean Cut FR 1-1/2", Black, White Tracer
Mfr # CCF1.50TB
Zoro # G0290637
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black w/ White Tracer
- Size 1 1/2"
- Expansion Min 1 1/4"
- Lbs / 100' 1.85
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCF1.50TB
- Zoro # G0290637
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Black w/ White Tracer |
Item | Clean Cut FR 1-1/2",Black,White Tracer |
Expansion Min | 1 1/4" |
Lbs / 100' | 1.85 |
Shop Spool | 50' |
Expansion Max | 2" |
Bulk Spool | 250' |
Description
Clean Cut FR 1-1/2 In.,Black,White Tracer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11A20)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- Techflex Cable Sleeves