Shop All Cable Sleeves
Techflex
Chrome XC, 5/16", Gold Mylar Sleeving
Mfr # CXN0.31GL
Zoro # G0291020
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Size 5/16"
- Lbs / 100' 0.36
- Expansion Min 5/16"
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN0.31GL
- Zoro # G0291020
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/16" |
Details
Color | Gold |
Item | Chrome XC,5/16",Gold Mylar Sleeving |
Lbs / 100' | 0.36 |
Expansion Min | 5/16" |
Bulk Spool | 250' |
Shop Spool | 100' |
Expansion Max | 1/2" |
Description
Chrome XC,5/16 In.,Gold Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20500501)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Nomex Braided Sleeving, 1/2", Green (NXN0.50GN)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- Techflex Cable Sleeves