Shop All Cable Sleeves
Techflex
Chrome XC, 5/16", Copper Mylar Sleeving
Mfr # CXN0.31CP
Zoro # G2792069
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 5/16"
- Shop Spool 100'
- Lbs / 100' 0.36
- Bulk Spool 250'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CXN0.31CP
- Zoro # G2792069
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/16" |
Details
Color | Copper |
Item | Chrome XC,5/16",Copper Mylar Sleeving |
Shop Spool | 100' |
Lbs / 100' | 0.36 |
Bulk Spool | 250' |
Expansion Min | 5/16" |
Expansion Max | 1/2" |
Description
Chrome XC,5/16 In.,Copper Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- ENM Electromechanical Hour Meter, Resettable (T55A2B)
- RACO Parallel Clamp, Size 1" (2324PC)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- Techflex Cable Sleeves