Shop All Cable Sleeves
Techflex
Chrome XC, 3/4", Silver Mylar Sleeving
Mfr # CXN0.75SV
Zoro # G0291197
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 3/4"
- Expansion Max 1 3/8"
- Expansion Min 3/4"
- Bulk Spool 200'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN0.75SV
- Zoro # G0291197
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Silver |
Item | Chrome XC,3/4",Silver Mylar Sleeving |
Expansion Max | 1 3/8" |
Expansion Min | 3/4" |
Bulk Spool | 200' |
Lbs / 100' | 0.83 |
Shop Spool | 40' |
Description
Chrome XC,3/4 In.,Silver Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 25ft - Black (BS-XO-175-25BP-BK)
- Techflex Cable Sleeves