Shop All Cable Sleeves
Techflex
Chrome XC, 3/4", Gold Mylar Sleeving
Mfr # CXN0.75GL
Zoro # G0291011
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Size 3/4"
- Expansion Min 3/4"
- Lbs / 100' 0.83
- Expansion Max 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CXN0.75GL
- Zoro # G0291011
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Gold |
Item | Chrome XC,3/4",Gold Mylar Sleeving |
Expansion Min | 3/4" |
Lbs / 100' | 0.83 |
Expansion Max | 1 3/8" |
Bulk Spool | 200' |
Shop Spool | 40' |
Description
Chrome XC,3/4 In.,Gold Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- TECHFLEX Sleeving, 4.500 In., 25 ft., Black (DWN4.50BK25)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- White (BS-XO-025-25BP-WT)
- Techflex Cable Sleeves