Shop All Cable Sleeves
Techflex
Chrome XC, 3/4", Copper Mylar Sleeving
Mfr # CXN0.75CP
Zoro # G2792008
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 3/4"
- Shop Spool 40'
- Expansion Max 1 3/8"
- Bulk Spool 200'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN0.75CP
- Zoro # G2792008
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Copper |
Item | Chrome XC,3/4",Copper Mylar Sleeving |
Shop Spool | 40' |
Expansion Max | 1 3/8" |
Bulk Spool | 200' |
Expansion Min | 3/4" |
Lbs / 100' | 0.83 |
Description
Chrome XC,3/4 In.,Copper Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1EHA-R63/D)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- Techflex Cable Sleeves