Shop All Cable Sleeves
Techflex
Chrome XC, 1/4", Copper Mylar Sleeving
Mfr # CXN0.25CP
Zoro # G2792078
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 1/4"
- Expansion Max 5/16"
- Bulk Spool 500'
- Expansion Min 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN0.25CP
- Zoro # G2792078
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/4" |
Details
Color | Copper |
Item | Chrome XC,1/4",Copper Mylar Sleeving |
Expansion Max | 5/16" |
Bulk Spool | 500' |
Expansion Min | 1/4" |
Shop Spool | 125' |
Description
Chrome XC,1/4 In.,Copper Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 5A, Fast-Acting, 150V AC, Cylindrical (FWA-5A10F)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Yellow (WL-SW-025-50-YL)
- Techflex Cable Sleeves