Shop All Cable Sleeves
Techflex
Chrome XC, 1/2", Silver Mylar Sleeving
Mfr # CXN0.50SV
Zoro # G0291127
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 1/2"
- Bulk Spool 250'
- Expansion Max 3/4"
- Expansion Min 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN0.50SV
- Zoro # G0291127
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Silver |
Item | Chrome XC,1/2",Silver Mylar Sleeving |
Bulk Spool | 250' |
Expansion Max | 3/4" |
Expansion Min | 1/2" |
Shop Spool | 80' |
Lbs / 100' | 0.52 |
Description
Chrome XC,1/2 In.,Silver Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AC4)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (HBL8362SA)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- Techflex Cable Sleeves