Shop All Cable Sleeves
Techflex
Chrome XC, 1/2", Copper Mylar Sleeving
Mfr # CXN0.50CP
Zoro # G2792050
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 1/2"
- Shop Spool 80'
- Lbs / 100' 0.52
- Expansion Min 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CXN0.50CP
- Zoro # G2792050
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Copper |
Item | Chrome XC,1/2",Copper Mylar Sleeving |
Shop Spool | 80' |
Lbs / 100' | 0.52 |
Expansion Min | 1/2" |
Expansion Max | 3/4" |
Bulk Spool | 250' |
Description
Chrome XC,1/2 In.,Copper Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 5-6/10A, 600V AC, Indicating (AJT5-6/10N)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Red (BS-XO-150-10BP-RD)
- Techflex Cable Sleeves