Shop All Cable Sleeves
Techflex
Chrome XC, 1-1/4", Silver Mylar Sleeving
Mfr # CXN1.25SV
Zoro # G0291090
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 1 1/4"
- Expansion Min 1 1/4"
- Shop Spool 30'
- Expansion Max 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN1.25SV
- Zoro # G0291090
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Silver |
Item | Chrome XC,1-1/4",Silver Mylar Sleeving |
Expansion Min | 1 1/4" |
Shop Spool | 30' |
Expansion Max | 2" |
Lbs / 100' | 1.25 |
Bulk Spool | 100' |
Description
Chrome XC,1-1/4 In.,Silver Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-WT)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (FRN0.50TB50)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- Techflex Cable Sleeves