Shop All Cable Sleeves
Techflex
Chrome XC, 1-1/4", Copper Mylar Sleeving
Mfr # CXN1.25CP
Zoro # G2792148
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 1 1/4"
- Expansion Min 1 1/4"
- Expansion Max 2"
- Shop Spool 30'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN1.25CP
- Zoro # G2792148
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/4" |
Details
Color | Copper |
Item | Chrome XC,1-1/4",Copper Mylar Sleeving |
Expansion Min | 1 1/4" |
Expansion Max | 2" |
Shop Spool | 30' |
Lbs / 100' | 1.25 |
Bulk Spool | 100' |
Description
Chrome XC,1-1/4 In.,Copper Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-50)
- Techflex Cable Sleeves