Shop All Cable Sleeves
Techflex
Chrome XC, 1-1/2", Silver Mylar Sleeving
Mfr # CXN1.50SV
Zoro # G0291160
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 1 1/2"
- Expansion Min 1 1/2"
- Lbs / 100' 1.5
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN1.50SV
- Zoro # G0291160
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Silver |
Item | Chrome XC,1-1/2",Silver Mylar Sleeving |
Expansion Min | 1 1/2" |
Lbs / 100' | 1.5 |
Bulk Spool | 100' |
Shop Spool | 25' |
Expansion Max | 3" |
Description
Chrome XC,1-1/2 In.,Silver Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD4)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL-VW-1 (FRN0.25TB100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Green (BS-XO-025-25BP-GN)
- Techflex Cable Sleeves