Shop All Cable Sleeves
Techflex
Chrome XC, 1-1/2", Gold Mylar Sleeving
Mfr # CXN1.50GL
Zoro # G0290969
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Size 1 1/2"
- Lbs / 100' 1.5
- Expansion Max 3"
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # CXN1.50GL
- Zoro # G0290969
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Gold |
Item | Chrome XC,1-1/2",Gold Mylar Sleeving |
Lbs / 100' | 1.5 |
Expansion Max | 3" |
Shop Spool | 25' |
Bulk Spool | 100' |
Expansion Min | 1 1/2" |
Description
Chrome XC,1-1/2 In.,Gold Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C433)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Clear (HS385-CL)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JJS-1)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1" x 10FT (BSNY-J-100-10)
- Techflex Cable Sleeves