Shop All Cable Sleeves
Techflex
Chrome XC, 1-1/2", Copper Mylar Sleeving
Mfr # CXN1.50CP
Zoro # G2792163
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Size 1 1/2"
- Shop Spool 25'
- Expansion Min 1 1/2"
- Expansion Max 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CXN1.50CP
- Zoro # G2792163
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Copper |
Item | Chrome XC,1-1/2",Copper Mylar Sleeving |
Shop Spool | 25' |
Expansion Min | 1 1/2" |
Expansion Max | 3" |
Bulk Spool | 100' |
Lbs / 100' | 1.5 |
Description
Chrome XC,1-1/2 In.,Copper Mylar Sleeving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- Techflex Cable Sleeves