Shop All Cable Sleeves
Techflex
Braided Sleeving, 7 ft., Black
Mfr # F6N1.00BK7
Zoro # G2569427
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # F6N1.00BK7
- Zoro # G2569427
- UPC # 738854523313
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 84 in |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 7 ft |
For Minimum Bundle Diameter | 0.75 in |
For Maximum Bundle Diameter | 1 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | Self Wrap |
Expandable | No |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Description/Special Features | Flexible |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
For Use With | Cables, Hoses, Wires |
Closure Type | Self Wrap |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 in, Wall Thickness 0.04 in, Color Black, Length 84 in, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 8 load, 760A Cu, 620A Al, 600V (9080LBA165208)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- Techflex Cable Sleeves