Shop All Cable Sleeves
Techflex
Braided Sleeving, 4.000 In., 10 ft., Black
Mfr # HWN4.00BK10
Zoro # G2813027
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HWN4.00BK10
- Zoro # G2813027
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 2.500 in to 5.500 in |
Wire and Cable Sleeving Inside Dia. | 4.0 in |
Inside Diameter | 4 in |
Length (Straight Wireway) | 10 ft |
For Maximum Bundle Diameter | 5.5 in |
For Minimum Bundle Diameter | 2.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Description/Special Features | Heavy Duty |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 4 in, Wall Thickness 0.04 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK (CS6369)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- TECHFLEX Braided Sleeving, 0.5000 In., 10 ft., Black (NHN0.50BK10)
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft - Black (BS-XO-150-25BP-BK)
- Techflex Cable Sleeves