Shop All Cable Sleeves
Techflex
Braided Sleeving, 4 ft., Black
Mfr # F6N2.00BK4
Zoro # G2329214
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6N2.00BK4
- Zoro # G2329214
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 48 in |
Wire and Cable Sleeving Dia. Range | 1.750 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 4 ft |
For Minimum Bundle Diameter | 1.75 in |
For Maximum Bundle Diameter | 2 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | Self Wrap |
Expandable | No |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Braided Sleeving |
Description/Special Features | Flexible |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
For Use With | Cables, Hoses, Wires |
Closure Type | Self Wrap |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 2 in, Wall Thickness 0.04 in, Color Black, Length 48 in, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- Techflex Cable Sleeves