Shop All Cable Sleeves
Techflex
Braided Sleeving, 2.860 In., 100 ft., Black
Mfr # DFN2.86BK100
Zoro # G1649925
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Black
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # DFN2.86BK100
- Zoro # G1649925
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 2.650 in to 2.860 in |
Wire and Cable Sleeving Inside Dia. | 2.86 in |
Inside Diameter | 2 7/8 in |
Length (Straight Wireway) | 100 ft |
For Minimum Bundle Diameter | 2.65 in |
For Maximum Bundle Diameter | 2.86 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Description/Special Features | Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant |
Item | Braided Sleeving |
Standards | ISO 6945, MSHA, RoHS |
For Use With | Cables, Hoses, Ropes |
Closure Type | No Closure |
Max. Operating Temperature | 302 Degrees F |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Sleeve Construction | Braided |
Min. Operating Temperature | -49 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 2 7/8 in, Wall Thickness 0.05 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Hoses, Ropes, Description/Special Features Cut Resistant, Economical, Flexible, Harsh Environment, Heavy Duty, Penetration Resistant, Rot Resistant, Snag Resistant, Expandable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- Techflex Cable Sleeves