Shop All Cable Sleeves
Techflex
Braided Sleeving, 25 ft., Black
Mfr # F6N1.50BK25
Zoro # G0764233
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6N1.50BK25
- Zoro # G0764233
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.250 in to 1.500 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
Length (Straight Wireway) | 25 ft |
For Minimum Bundle Diameter | 1.25 in |
For Maximum Bundle Diameter | 1.5 in |
Size | 1 1/2" |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.04 in, Color Black, Length 25 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1.5 in, For Minimum Bundle Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX SleevIng, 1.250 In., 4 ft. L, Silver (T6F1.25SV)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 50ft- Black (BSRW-J-125-50-BK)
- Techflex Cable Sleeves