Shop All Cable Sleeves
Techflex
Braided Sleeving, 2.000 In., 50 ft., Black
Mfr # HWN2.00BK50
Zoro # G3312416
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # HWN2.00BK50
- Zoro # G3312416
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.500 in to 3.000 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 1.5 in |
For Maximum Bundle Diameter | 3 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Item | Braided Sleeving |
Description/Special Features | Heavy Duty |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Min. Operating Temperature | -94 Degrees F |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 2 in, Wall Thickness 0.04 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 3 in, For Minimum Bundle Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- IDEAL WIRENUT TWSTR TAN, 100PK (30-341P)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- White (WL-ED-PE-100-100-WT)
- TECHFLEX Braided Sleeving, 20 ft., Black (F6N0.25BK20)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- Techflex Cable Sleeves