Shop All Cable Sleeves
Techflex
Braided Sleeving, 2.000 In., 50 ft., Black
Mfr # FRN2.00TB50
Zoro # G2263956
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FRN2.00TB50
- Zoro # G2263956
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.500 in to 3.500 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 3.5 in |
For Minimum Bundle Diameter | 1.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
Description/Special Features | General Purpose |
Item | Braided Sleeving |
For Use With | Cables, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Min. Operating Temperature | -94 Degrees F |
Properties | Flame Retardant |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 2 in, Wall Thickness 0.03 in, Color Black/White, Length 50 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 3.5 in, For Minimum Bundle Diameter 1.5 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8200-W)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- TECHFLEX Vinyl Fiberglass Grade A 3/8" BLK (VGA0.38BK)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 25ft- White (BS-J-SCW-0125-25-WT)
- Techflex Cable Sleeves