Shop All Cable Sleeves
Techflex
Braided Sleeving, 2.00 In., 200 ft., Black
Mfr # FRN2.00TB200
Zoro # G0803591
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FRN2.00TB200
- Zoro # G0803591
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Wire and Cable Sleeving Dia. Range | 1.500 in to 3.500 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 200 ft |
For Minimum Bundle Diameter | 1.5 in |
For Maximum Bundle Diameter | 3.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | General Purpose |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
For Use With | Cables, Wires |
Closure Type | No Closure |
Properties | Flame Retardant |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 2 in, Wall Thickness 0.03 in, Color Black/White, Length 200 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 3.5 in, For Minimum Bundle Diameter 1.5 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- X1 TOOLS 5/16 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0313x200)
- ZORO SELECT Channel Pipe Clamp, 1 In, Gold, PK10 (V111 1Y)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC (201160)
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black, Wire and Cable Sleeving Inside Dia.: 1.25 in (PTN1.25BK50)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- Techflex Cable Sleeves