Shop All Cable Sleeves
Techflex
Braided Sleeving, 20 ft., Black
Mfr # F6N0.25BK20
Zoro # G0888291
original price:
$19.29
4% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # F6N0.25BK20
- Zoro # G0888291
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 20 ft |
Wire and Cable Sleeving Dia. Range | 0.130 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.25 in |
Inside Diameter | 1/4 in |
Length (Straight Wireway) | 20 ft |
For Maximum Bundle Diameter | 0.25 in |
For Minimum Bundle Diameter | 0.13 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | Self Wrap |
Expandable | No |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Braided Sleeving |
Description/Special Features | Flexible |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
For Use With | Cables, Hoses, Wires |
Closure Type | Self Wrap |
Properties | Abrasion Resistant |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/4 in, Wall Thickness 0.03 in, Color Black, Length 20 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.25 in, For Minimum Bundle Diameter 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 (67013)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10BK10-BKM-EH25)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 100' Length (BSLNY200-100)
- Techflex Cable Sleeves