Shop All Cable Sleeves
Techflex
Braided Sleeving, 1.500 In., 50 ft., Black
Mfr # CCP1.50BK
Zoro # G1094737
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCP1.50BK
- Zoro # G1094737
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.250 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 2 in |
For Minimum Bundle Diameter | 1.25 in |
Size | 1 1/2" |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.02 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Clean Cut, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- GAST Pressure Switch, (1) Port, 1/4 in FNPT, 5 to 65 psi, Standard Action (AK620E)
- VICTRON ENERGY MEGA-fuse 125A/58V for 48V products (1 pc) (CIP137125010)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (NHN1.00BK50)
- TECHFLEX Techflex 1/4in Flexo PET General Purpose Sleeving Dia., 1000', Black (PTN0.25BK1000)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (CCP0.75BK250)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- Techflex Cable Sleeves