Shop All Cable Sleeves
Techflex
Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED
Mfr # HWN1.50BK250
Zoro # G3251166
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HWN1.50BK250
- Zoro # G3251166
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
Length (Straight Wireway) | 250 ft |
For Minimum Bundle Diameter | 0.75 in |
For Maximum Bundle Diameter | 2 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
Item | Braided Sleeving |
Description/Special Features | Heavy Duty |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.04 in, Color Black, Length 250 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX SleevIng, 0.250 In., 4 ft. L, Silver (T6F0.25SV)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 25ft- White (BS-J-SCW-050-25-WT)
- Techflex Cable Sleeves