Shop All Cable Sleeves
Techflex
Braided Sleeving, 1.250 In., 250 ft., Black
Mfr # CCP1.25BK250
Zoro # G3083613
original price:
$177.39
19% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCP1.25BK250
- Zoro # G3083613
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Wire and Cable Sleeving Dia. Range | 1.000 in to 1.500 in |
Wire and Cable Sleeving Inside Dia. | 1.25 in |
Inside Diameter | 1 1/4 in |
Length (Straight Wireway) | 250 ft |
For Minimum Bundle Diameter | 1 in |
For Maximum Bundle Diameter | 1.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.02 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
Description/Special Features | Clean Cut |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.02 in, Color Black, Length 250 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Clean Cut, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 1.5 in, For Minimum Bundle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2A, 250V AC, Nonindicating (TR2R)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- US HARDWARE Plate Wall Snapon Rv Ivr (E-104C)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- White (BS-J-SCW-050-100-WT)
- Techflex Cable Sleeves