Shop All Cable Sleeves
Techflex
Braided Sleeving, 1.000 In., 50 ft., Black
Mfr # NHN1.00BK50
Zoro # G1955457
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # NHN1.00BK50
- Zoro # G1955457
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.250 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 1.25 in |
For Minimum Bundle Diameter | 0.875 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Description/Special Features | Heavy Duty |
Item | Braided Sleeving |
Standards | RoHS, RU Certified |
For Use With | Cables, Hoses |
Closure Type | No Closure |
Max. Operating Temperature | 302 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant |
Min. Operating Temperature | -49 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 1 in, Wall Thickness 0.05 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 0.875 in, Min. Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V06)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 5/8" x 100ft- Black (BS-XO-0625-BK-100)
- Techflex Cable Sleeves