Shop All Cable Sleeves
Techflex
Braided Sleeving, 1.000" In., 100 ft, Black
Mfr # F6N1.00BK
Zoro # G3339533
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6N1.00BK
- Zoro # G3339533
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.750 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 1.0 in |
Inside Diameter | 1 in |
Length (Straight Wireway) | 100 ft |
For Minimum Bundle Diameter | 0.75 in |
For Maximum Bundle Diameter | 1 in |
Size | 1" |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 in, Wall Thickness 0.04 in, Color Black, Length 100 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- Techflex Cable Sleeves