Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.750 In., 50 ft., Black
Mfr # PTN0.75BK50
Zoro # G1037714
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # PTN0.75BK50
- Zoro # G1037714
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.500 in to 1.250 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 1.25 in |
For Minimum Bundle Diameter | 0.5 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Description/Special Features | General Purpose |
Item | Braided Sleeving |
For Use With | Cables, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -103 Degrees F |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.03 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J27X)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 90A, 600V AC, Indicating (A6D90R)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- Techflex Cable Sleeves