Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.750" In., 50 ft., Black
Mfr # F6N0.75BK50
Zoro # G0475946
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # F6N0.75BK50
- Zoro # G0475946
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 0.500 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 0.5 in |
For Maximum Bundle Diameter | 0.75 in |
Size | 3/4" |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.03 in, Color Black, Length 50 ft, Closure Type Self Wrap, For Use With Cables, Hoses, Wires, Description/Special Features Flexible, Expandable No, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ167H7)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC (HBL29W09)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Sleeving, 3/4 In Self Wrap Braided, 100 Ft (F6N0.75BK)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX Braided Sleeving, 75 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.50BK75)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- White (BS-XO-250-10BP-WT)
- Techflex Cable Sleeves