Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.750 In., 10 ft., Black
Mfr # NHN0.75BK10
Zoro # G2414377
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # NHN0.75BK10
- Zoro # G2414377
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.630 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.625 in |
For Maximum Bundle Diameter | 1 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | Nylon |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.05 in |
Temp. Range | -49 Degrees to 302 Degrees F |
Item | Braided Sleeving |
Description/Special Features | Heavy Duty |
Standards | RoHS, RU Certified |
For Use With | Cables, Hoses |
Closure Type | No Closure |
Properties | Abrasion Resistant, Cut Resistant |
Sleeve Construction | Braided |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -49 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.05 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards RoHS, RU Certified, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.625 in, Min. Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Sleeving, 3 In Heavy Wall, Black, 50 Ft (HWN3.00BK50)
- Techflex Cable Sleeves