Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.630 In., 250 ft., Black
Mfr # HWN0.63BK250
Zoro # G0417742
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HWN0.63BK250
- Zoro # G0417742
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Wire and Cable Sleeving Dia. Range | 0.310 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 0.625 in |
Inside Diameter | 5/8 in |
Length (Straight Wireway) | 250 ft |
For Minimum Bundle Diameter | 0.313 in |
For Maximum Bundle Diameter | 0.875 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
Item | Braided Sleeving |
Description/Special Features | Heavy Duty |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 5/8 in, Wall Thickness 0.04 in, Color Black, Length 250 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 26 AWG, 25' Length, 0.0159" Diameter, Silver (26TCW25)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- TRUMETER Electromechanical Timer, 120V, SPDT (TM1S/3/120VAC/60HZ)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- TECHFLEX Sleeving, 1.250 In., 5 ft. L, Red (FIN1.25RD5)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 250ft- Taupe (BS-WI-0313-250-TP)
- Techflex Cable Sleeves