Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.630 In., 10 ft., Black
Mfr # HWN0.63BK10
Zoro # G2944444
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HWN0.63BK10
- Zoro # G2944444
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.310 in to 1.000 in |
Wire and Cable Sleeving Inside Dia. | 0.625 in |
Inside Diameter | 5/8 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.313 in |
For Maximum Bundle Diameter | 0.875 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Item | Braided Sleeving |
Description/Special Features | Heavy Duty |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Sleeve Construction | Braided |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 5/8 in, Wall Thickness 0.04 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- Techflex Cable Sleeves