Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.500 In., 10 ft., Black
Mfr # PTN0.50BK10
Zoro # G2262084
original price:
$6.35
10% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # PTN0.50BK10
- Zoro # G2262084
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.250 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.5 in |
Inside Diameter | 1/2 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.25 in |
For Maximum Bundle Diameter | 0.75 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.03 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Description/Special Features | General Purpose |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
Item | Braided Sleeving |
For Use With | Cables, Wires |
Closure Type | No Closure |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Chemical Resistant, UV Resistant |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -103 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/2 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.75 in, For Minimum Bundle Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- ALLSTAR PERFORMANCE Allstar Performance ALL76610 Braided Wire Wrap - 0.12 in. x 20 ft. (ALL76610)
- Techflex Cable Sleeves