Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.380 In., 100 ft., Black
Mfr # HWN0.38BK100
Zoro # G2709883
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # HWN0.38BK100
- Zoro # G2709883
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.180 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.375 in |
Inside Diameter | 3/8 in |
Length (Straight Wireway) | 100 ft |
For Maximum Bundle Diameter | 0.75 in |
For Minimum Bundle Diameter | 0.188 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
Item | Braided Sleeving |
Description/Special Features | Heavy Duty |
For Use With | Cables, Chains, Hoses |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant, Cut Resistant, UV Resistant |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Abrasion Resistant, Cut Resistant, UV Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.04 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Chains, Hoses, Description/Special Features Heavy Duty, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608R)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Silica Braided Sleeving, 1 1/2", Natural (SLN1.50NT)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 5FT- Red (BS-J-SRF-150-5-RD)
- Techflex Cable Sleeves