Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.375 In., 500 ft., Black
Mfr # FRN0.38TB500
Zoro # G3312477
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # FRN0.38TB500
- Zoro # G3312477
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Wire and Cable Sleeving Dia. Range | 0.180 in to 0.630 in |
Wire and Cable Sleeving Inside Dia. | 0.375 in |
Inside Diameter | 3/8 in |
Length (Straight Wireway) | 500 ft |
For Maximum Bundle Diameter | 0.5 in |
For Minimum Bundle Diameter | 0.188 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | General Purpose |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
Item | Braided Sleeving |
For Use With | Cables, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Max. Operating Temperature | 257 Degrees F |
Properties | Flame Retardant |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.03 in, Color Black/White, Length 500 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.5 in, For Minimum Bundle Diameter 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A, 120VAC (6000-105)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH037TC)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Black (BS-XO-025-25BP-BK)
- Techflex Cable Sleeves