Shop All Cable Sleeves
Techflex
Braided Sleeving, 0.375 In., 500 ft., Black
Mfr # CCP0.38BK500
Zoro # G2657593
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCP0.38BK500
- Zoro # G2657593
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Wire and Cable Sleeving Dia. Range | 0.180 in to 0.630 in |
Wire and Cable Sleeving Inside Dia. | 0.375 in |
Inside Diameter | 3/8 in |
Length (Straight Wireway) | 500 ft |
For Maximum Bundle Diameter | 0.625 in |
For Minimum Bundle Diameter | 0.188 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.02 in |
Temp. Range | -103 Degrees to 257 Degrees F |
Item | Braided Sleeving |
Description/Special Features | Clean Cut |
Standards | ABYC Certified, CSA Certified, RoHS, RU Certified |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Max. Operating Temperature | 257 Degrees F |
Properties | Abrasion Resistant |
Sleeve Construction | Braided |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.02 in, Color Black, Length 500 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Clean Cut, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.625 in, For Minimum Bundle Diameter 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PACKARD 2 Pole 30 Amp 120 VAC Contactor (C230B)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Braided Sleeving, 0.630 In., 10 ft., Black (HWN0.63BK10)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- ELECTRIDUCT Cable Turtle Organizer 4pc Set- Mini, Small, 2x Large- Black (TURTLE-SET4-BK)
- Techflex Cable Sleeves