Shop All Cable Sleeves
Techflex
Braided SleevIng, 0.250 In., 100 ft., Black
Mfr # CCP0.25BK
Zoro # G1317881
original price:
$27.62
9% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # CCP0.25BK
- Zoro # G1317881
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Dia. Range | 0.150 in to 0.440 in |
Wire and Cable Sleeving Inside Dia. | 0.25 in |
Inside Diameter | 1/4 in |
Length (Straight Wireway) | 100 ft |
For Minimum Bundle Diameter | 0.156 in |
For Maximum Bundle Diameter | 0.438 in |
Size | 1/4" |
Description
Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/4 in, Wall Thickness 0.02 in, Color Black, Length 100 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Clean Cut, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 0.438 in, For Minimum Bundle Diameter 0.156 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATM-25-RP)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 50ft- Taupe (BS-WI-075-50-TP)
- Techflex Cable Sleeves